Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

ALLEN KEY HEXAGONAL (HEX) SET 9 PIECES – LONG BLADE

Allen key assortment ball head long 9pcs REDSTRIPE ALLENKEY-SORT-L-BALLHD-(1,5-10MM)-9PCS REDSTRIPE

Code: 575241 100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.

CRV Steel Blade

CRV stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. CRV grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.

Anti-Slip Handle

The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.

Non-Magnetic Tip

Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.

Ball End

Greater degree of flexibility and access to smaller spaces. can be inserted into fasteners at various angles other than the standard 90 degrees. Useful when working with fasteners that are positioned in narrow gaps between panels.

Hexagonal Shaped Blade

Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.

90 Degrees Arm

Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).

Wide Angle Movement

Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.

Wide Visible Markings

Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Lightweight, Compact and Robust Plastic Case

Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.

Shop-Ready

The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights.

Added to cart