xLaser range finder WDM 5-12
Code: 5709300510
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Technical specifications (accuracy u00b1 1.0 mm, range 80 m) full compliance with the new ISO standard 16331-1
Large illuminated display
Excellent legibility
8-point compass
Enables precise orientation
360u00b0 inclinometer
Levelling, measuring of roof pitches or gradients
Cubic measurement function
Shell surface, top surface and/or room dimensions
Extremely sturdy, handy device
Automatic detection of end piece position
Tripod screw
Permits precise measurement from the tripod
Functions