Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic nut

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Width across flats: 10 mm

Suitable for screw

Flange diameter

Height

Material

Code

Package / Quantity

Price (AMD)

Diameter 5.0 mm

16 mm

11 mm

Polyamide - PA 6

x 0

Code: 0501104051

Tecnical Description

  • Suitable for screw Diameter 5.0 mm
  • Flange diameter 16 mm
  • Height 11 mm
  • Material Polyamide - PA 6
  • Width across flats 10 mm
  • Colour Black

Diameter 5.0 mm

24 mm

10.5 mm

Polyoxymethylene

x 0

Code: 0501104050

Tecnical Description

  • Suitable for screw Diameter 5.0 mm
  • Flange diameter 24 mm
  • Height 10.5 mm
  • Material Polyoxymethylene
  • Width across flats 10 mm
  • Colour Black

M5

18 mm

10.5 mm

Fibre-glass-reinforced polyester

x 0

Code: 0501101322

Tecnical Description

  • Suitable for screw M5
  • Flange diameter 18 mm
  • Height 10.5 mm
  • Material Fibre-glass-reinforced polyester
  • Width across flats 10 mm
  • Colour Black
Specification

Quick and simple fitting

Through pressure on the bolt (only with coarse thread bolts)

Removal possible

Through unscrewing the nuts

Related products

LAST VIEWED

Added to cart