Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Automatic door seal AT 48

Code: 0688009101

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification

Impervious to sound, draughts and smoke

Automatic levelling on sloping surface

Door to ground distance from 5 mm to 20 mm

Door seal can be shortened by 100 mm on side opposite actuating pin

Simple installation by pinning from below

No mortising of retaining elements necessary

Groove position as far from pivot point as possible

Low groove depth (30 mm)

On wooden frames, drive in pressure plate at centre of pressure point in frame or support

Rotate actuating pin with size 3 hexagon socket to adjust lift height

Noise insulation values:

  • 7 mm air gap: 48 dB
  • 20 mm air gap: 42 dB

Specified dimensions not binding. Subject to technical changes.

Added to cart