Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Folding door fittings FT 20 A

Set of folding door fittings FT 20 A for wooden doors SLIDDRFITT-FLDDR-FT20A-WOODDOOR

Code: 0684563001

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.

Guided on upper unit shelf only

  • No guide rail on lower shelf
  • Door can close flush with lower unit shelf

Easy to adjust doors

  • Eccentric height adjustment ±2 mm
  • Depth adjustment 2 mm

Colour-neutral guide rail easy to cut to length


Specified dimensions not binding. Subject to technical changes.

Added to cart