Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSCO DIN 1869 R2 type RN

Code: 0626560600

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The extra-long, spiralised stainless steel deep hole drill bit for machining stainless steel (such as V2A, V4A) heat-resistant steels and for general, broad applications in steel up to 1000 N/mmu00b2 strength, as well as in cast iron.

Excellent chip removal

Special flute profile (reduced machining times due to fewer chipping cycles)

Precise and straight boring

Double drill heels

Service life increased by approx. 30% compared to untreated surfaces

Nitrised heels

Notice
  • When using the drill bit in line with DIN 1869, it is recommended to make a guide hole with a depth of 1xD to 2xD. Our extra-short long-life drill bit in line with DIN 1897 (art. no 062674u2026) is ideal for this purpose.
  • See overview tables for drill bit/material assignments
Added to cart