Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill HSCo DIN 338 MFD Speed

Code: 0626930850

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200u00a0N/mmu00b2 as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).

Up to 20% faster than conventional, ground twist drill

Speed geometry

Outstanding centring during work, even on curved surfaces

135u00b0 tip angle and optimised cross thinning

Low friction and rapid chip removal

Exclusive Vario coil

3-face shank (from u00d8 4u00a0mm):

  • No movement in the drill chuck: quicker, more pleasant work
  • Optimum power transmission
  • Protects the drill chuck against damage
  • Minimal effort required to open and close the drill chuck
Notice

See overview tables for drill bit/material assignments

Added to cart