xTwist drill HSCo DIN 338 MFD Speed
Code: 0626931100
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Up to 20% faster than conventional, ground twist drill
Speed geometry
Outstanding centring during work, even on curved surfaces
135u00b0 tip angle and optimised cross thinning
Low friction and rapid chip removal
Exclusive Vario coil
3-face shank (from u00d8 4u00a0mm):
See overview tables for drill bit/material assignments
LAST VIEWED