Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Support flange

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Galvanised
  • Material: Zamak
  • Suitable for: Wooden doors

Max. load capacity

Material

Surface

Suitable for

Code

Package / Quantity

Price (AMD)

40 kg

Zamak

Galvanised

Wooden doors

x 1

Code: 0687914140

Tecnical Description

  • Suitable for Wooden doors
  • Material Zamak
  • Surface Galvanised
  • Max. load capacity 40 kg

120 kg

Zamak

Galvanised

Wooden doors

x 1

Code: 0687914145

Tecnical Description

  • Max. load capacity 120 kg
  • Suitable for Wooden doors
  • Material Zamak
  • Surface Galvanised

Material: Galvanised die-cast zinc


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart