xSafety angle grinder SWS 230 Power
Code: 07024980
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Patented electrical run-out brake
Stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.
Tool-free disc changing
Patented quick-action clamping system
The quietest angle grinder in its class
thanks to sound insulation (the sound pressure level according to EN50144 is only 86 dB (A).
Optimum working position when grinding or cutting due to:
Machine protection
Restart protection
Prevents accidental start-up following a power failure
For the toughest applications
Robust motor with high power reserves
Optimum dust protection
Thanks to field banding and special air-guidance concept.
Optimal motor cooling and prevents the switch from becoming dirty
Large vents upstream of the switch area.
Easy to service
Thanks to quickly detachable carbon brush cover
Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running
Protective hood can be turned and removed quickly without tools
Unit can be set down with the disc facing upwards
Grinding disc not included. Not suitable for accessories with M14 mount.
LAST VIEWED