Universal synthetic multi-function spray with high-end properties
One product for a wide range of applications
- Rust remover with creeping properties
- Wear-reducing lubricant
- Effective long-term corrosion protection
- Reliable release agent
- Suitable for use in physiologically and ecologically sensitive environments
- Low hazard potential
- Reliable action
Colourless, non-discolouring
- Can be used on light-coloured surfaces
- Occasional contact with the product will not cause any discolouration
Free from white oil/mineral oil
Good material compatibility
Resin, acid, and silicone free
Notice
NSF H1: Suitable for use in areas where food is processed or stored
The product may come into contact with foodstuffs for technical reasons
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For lubricating and maintaining connecting joints, chains, seals and moving parts in automotive engineering, as well as in critical areas of the food, pharmaceuticals, printing and paper industries. As a release agent, for corrosion protection and for all applications in which the use of conventional mineral oil-based products, critical additives and solvents is not desirable.
Instructions
Pre-clean the surface to be treated. Apply spray evenly from a distance of approx. 20 cm
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design

Disposable nitrile glove, extra strong
Permeation level: 1
Hard-wearing disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.