Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Eccentric fitting 15

Code: 0683242000

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
  • Suitable for 19-mm thick wood
  • High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a high tightening force
  • Eccentric fitting drill hole: 15-mm diameter
  • Central front drill hole: 8-mm diameter
  • Die-cast zinc eccentric fitting can be tightened with Allen head 4 mm or slotted screwdriver
  • To disassemble the unit, open the eccentric fittings anti-clockwise and remove the connectors (this is easier to do if you turn until you feel a click)

Subject to technical changes.

Added to cart