Mounting base, cross, pre-assembled

Code: F060073186

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
  • Pre-assembled with expanding shanks u00d8 5 mm in nylon
  • Includes fastening screws
  • Vertical adjustment u00b1 2 mm with the built-in nylon plate
  • Attachment on u00d8 5 mm holes
  • Attachment with pre-assembled shanks
Added to cart