Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Profile frame hinge, Nexis Click-on 94/10 to 45 AL

Code: F015072860

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Specially for aluminium profile frame doors.

Secures into system groove on the aluminium frame using the eccentric fitting

  • Easy to place into the section without drilling or milling
  • Flexible positioning by sliding into the groove
  • Quick to install the hinge

With integrated mounting plate to secure to outside of slot row

No overlay adjustment

Set the cabinet angle to overlay the door

No depth adjustment required

Secured to the cabinet with 3.5-mm particle board screws

Set the cabinet angle to fix the fastening position

Specified dimensions not binding. Subject to technical changes!

Added to cart