Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Red Stripe Hex Key Set, Short, 1.5–10 mm, 9 pcs, WURTH

Red Stripe Hex Key Set, Short, 1.5–10 mm, 9 pcs, WURTH

Code: 5752042030

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart

Durable Design and Long-Lasting Material
For the most demanding applications across various industries such as automotive, furniture assembly, and industrial use. The perfect combination of affordability and reliability.

Chrome Vanadium Steel
Large-diameter bolts and nuts often require high torque for tightening/loosening, which calls for extremely strong steel. The chrome-vanadium alloy (a mix of two or more metals) increases corrosion resistance and provides extra strength and hardness for heavy-duty tasks.

Anti-Slip Texture
The blade is coated with a thick layer of textured matte chrome, providing a comfortable and firm grip. It also offers enhanced resistance to oils, greases, dirt, and other harsh substances commonly found in workshops and construction sites, such as cement and paint solvents, which can affect the surface and cause corrosion.

Non-Magnetic Tip
Does not attract metal shavings, which can clog threads or damage the drive head.

Hex-Shaped Blade
Allows higher torque levels by using a wrench or pliers attached to the blade.

90-Degree Rotation Angle
Provides easy access to hard-to-reach fasteners. In addition, the beveled edge makes it significantly easier to quickly engage the wrench with the drive head.

Visible Markings
Ensures quick identification, allowing you to effortlessly select the right tool from your tool bag, saving time and effort.

Lightweight, Compact, and Durable Plastic Case
Perfect for storage in a pocket or on a tool belt. The case features large, easy-to-read size markings, just like the shafts, which have the sizes engraved in bold.

Added to cart