Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSpacer and frame profile Abilit
Code: 0687917202
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 2000 mm |
Width | 20 mm |
Height | 42 mm |
Mounting option | Wall installation |
Suitable for | Wooden doors |