xRatchet magazine screwdriver, wood/construction
Code: 06136104
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
Powerful ratchet screwdriver
28 teeth, max. torque over 20 Nm.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4"-bit with colour coding system
Fast location of bits using Wu00fcrth colour coding system u2013 the right bit for every screw.
Contents: 13 pieces
LAST VIEWED