Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSlotted screwdriver
Code: 0613421004
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0,8 x 4 mm |
Version | With wrench aid |
Blade length | 90 mm |
Handle length/handle width | 96 / 31 mm |
Length | 186 mm |