Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSliding door fitting guide rail SB 20 E
Code: 0684562107
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
For inset doors
Visible cabinet sides and lower base
Load-bearing capacity: 20 kg
Runs lightly and quietly
Bottom guide roller made from nylon. Adjust height to u00b13 mm using eccentric fitting and guide cams
Easy to adjust doors
Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm
Drill hole diameter for guide elements: 35 mm
Easy to work with standard tools
Doors clip onto the cabinet
One rail for top and bottom shelves
Specified dimensions not binding. Subject to technical changes!